!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM PUMP ROTARY 8GPM

DRUM PUMP ROTARY 8GPM

DAYTON

DRUM PUMP ROTARY 8GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM PUMP ROTARY 8GPM

DRUM PUMP ROTARY 8GPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $167.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM3BY41
  • Mfr. Model # 3BY41
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 2291
  • Shipping Weight 3.53 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Pump Package Type Basic Pump with Spout
  • For Container Type Bucket, Drum, Pail
  • Max. Flow Rate 8 gpm @ 120 strokes
  • Max. Fluid Temp. 140 Degrees F
  • Not Recommended Chemicals Methyl Ethyl Ketone (MEK)
  • Discharge Tube Outlet ID 1 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 1/4 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Wetted Materials 304 Stainless Steel, PVDF
  • Features Light Weight
  • For Media Type Antifreeze, Automatic Transmission Fluid, Bleach, Diesel Fuel, Ethanol, Gasoline, Isopropanol, Kerosene, Water
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Polypropylene
  • Max. Viscosity 2,000 SUS
  • Compatible Chemicals Antifreeze (Coolant), Automatic Transmission Fluid, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Kerosene, Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Includes Discharge Hose No
  • Discharge Tube Outlet OD 1 in
  • Suction Tube ID 3 Piece Tube
  • Suction Tube Length 41 in
  • Includes Bung Adapter Yes
  • Adapter Material Polypropylene
  • Includes Spout Yes
  • Self-Priming Yes
  • For Use With Alkaline, Detergents, Mild Acids, Water Based Chemicals
  • Includes Lip Seal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list