!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOUBLE END DRILL BIT, 3/16 IN DRILL BIT SIZE, ⅝ IN FLUTE L, 3/16 IN SHANK DIAMETER

DOUBLE END DRILL BIT, 3/16 IN DRILL BIT SIZE, ⅝ IN FLUTE L, 3/16 IN SHANK DIAMETER

CLE-LINE

DOUBLE END DRILL BIT, 3/16 IN DRILL BIT SIZE, ⅝ IN FLUTE L, 3/16 IN SHANK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE END DRILL BIT, 3/16 IN DRILL BIT SIZE, ⅝ IN FLUTE L, 3/16 IN SHANK DIAMETER

DOUBLE END DRILL BIT, 3/16 IN DRILL BIT SIZE, ⅝ IN FLUTE L, 3/16 IN SHANK DIAMETER

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.03 / EACH

EHC: EHC :
Min Qty 12 = $60.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1815C20501
  • Mfr. Model # C20501
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs

Product Details

This double end drill bit is made of high speed steel and has a 3/16 inch diameter shank. It is for use with steel. This double end drill bit has a black oxide finish, and has fractional inch measurements. It has a 2 7/16 inch length. Plus it has two ⅝ inch spiral flutes, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemDouble End Drill Bit
  • Finish - MachiningBlack Oxide
  • Drill Bit Size3/16 in
  • Drill Bit Point Angle135 Degrees
  • Flute Length5/8 in
  • Flute TypeSpiral
  • Spiral DirectionRight Hand
  • Helix Angle28 Degrees
  • Depth:Dia. Ratio4xD
  • Shank Type - MachiningStraight
  • Primary Material ApplicationSteel
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.1875
  • Drill Bit Point Type Split Point
  • Maximum Drilling Depth 3/4 in
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Overall Length 2 7/16 in
  • Drill Bit Grouping Individual
  • Shank Dia. 3/16 in
  • Primary Material Application ISO Code P
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list