!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPET MOUNTING TAPE, 1⅞ IN X 36 YD, 11 MIL, CLOTH, RUBBER, 40 ° TO 200 ° F, POLYKEN 105C

CARPET MOUNTING TAPE, 1⅞ IN X 36 YD, 11 MIL, CLOTH, RUBBER, 40 ° TO 200 ° F, POLYKEN 105C

POLYKEN

CARPET MOUNTING TAPE, 1⅞ IN X 36 YD, 11 MIL, CLOTH, RUBBER, 40 °  TO 200 ° F, POLYKEN 105C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET MOUNTING TAPE, 1⅞ IN X 36 YD, 11 MIL, CLOTH, RUBBER, 40 ° TO 200 ° F, POLYKEN 105C

CARPET MOUNTING TAPE, 1⅞ IN X 36 YD, 11 MIL, CLOTH, RUBBER, 40 ° TO 200 ° F, POLYKEN 105C

POLYKEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.14 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R504
  • Mfr. Model # 105C
  • UNSPSC # 31201523
  • CATALOGUE PAGE # 1222
  • Shipping Weight 1.2 lbs

Product Details

This one-pack of 105c carpet mounting tape is tan. It is designed for use in industries like aviation, construction and meets the standards for ASTM D1000, PSTC-101. This double-sided carpet mounting tape is for indoor use and has a tensile strength of 20 lb/in with a temperature range of 40 Degrees to 200 Degrees F, a thickness of 11 mil.

Technical Specs

  • ItemCarpet Mounting Tape
  • Tape BrandPolyken
  • Imperial Tape Length36 1/16 yd
  • Metric Tape Length33 m
  • Minimum Tape Performance Temperature40 Degrees F
  • Common IndustryAviation, Construction
  • Product FormContinuous Roll
  • Tape Thickness11 mil
  • Liner IncludedYes
  • StandardsASTM D1000, PSTC-101
  • Tape Backing MaterialCloth
  • Tape ColourTan
  • Brand and SeriesPolyken 105C
  • Tape Type Double-Sided Carpet Mounting Tape
  • Series 105C
  • Imperial Tape Width 1 7/8 in
  • Metric Width 48 mm
  • Maximum Tape Performance Temperature 200 Degrees F
  • Environment Indoor
  • Surface Compatibility Polyethylene (PE)
  • Adhesion to Steel 40 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Rubber
  • Tape Backing Construction Cloth
  • Tape Tensile Strength 20 lb/in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list