!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUG DISPENSER REFILL, FOAM, M, CONTOURED-T, 32DB, ROLL-DOWN, CSA, DISPOSABLE

EARPLUG DISPENSER REFILL, FOAM, M, CONTOURED-T, 32DB, ROLL-DOWN, CSA, DISPOSABLE

HOWARD LEIGHT

EARPLUG DISPENSER REFILL, FOAM, M, CONTOURED-T, 32DB, ROLL-DOWN, CSA, DISPOSABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUG DISPENSER REFILL, FOAM, M, CONTOURED-T, 32DB, ROLL-DOWN, CSA, DISPOSABLE

EARPLUG DISPENSER REFILL, FOAM, M, CONTOURED-T, 32DB, ROLL-DOWN, CSA, DISPOSABLE

HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $132.57 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HDLLL1D
  • Mfr. Model # LL-1-D
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 846
  • Shipping Weight 1.4 lbs

Product Details

This Laser Lite earplug dispenser refill is made of foam and comes in magenta/yellow. It has a roll-down insert for cordless disposable earplugs. The medium contoured-T earplug has a noise reduction rating of 32 decibels and meets the CSA Class AL standard and has 500 pairs.

Technical Specs

  • ItemEarplug Dispenser Refill
  • Noise Reduction Rating32 dB
  • ReusabilityDisposable
  • Earplug Pair Pack TypeLoose
  • Pairs per Package500
  • Metal DetectableNo
  • Cord OptionsUncorded
  • StandardsANSI S3.19-1974, CSA Class AL
  • Earplug PackagingDispenser Refill
  • SeriesLaser Lite(R)
  • Product Type Dispenser Refill
  • Insertion Method Roll-Down
  • Earplug Shape Contoured-T
  • Earplug Size M
  • Earplug Colour Pink, Yellow
  • Refill Type Bulk Refill
  • Earplug Material Foam
  • Compatible with Manufacturer Model Number LS-500
  • Includes Uncorded Earplug refill
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list