GPN SERIES CUTTING TIP, NATURAL GAS, PROPANE, 1 1/2 IN MAXIMUM THICKNESS, SIZE 2
GPN SERIES CUTTING TIP, NATURAL GAS, PROPANE, 1 1/2 IN MAXIMUM THICKNESS, SIZE 2
UNIWELD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Size 2 natural gas/propane Victor style medium preheat cutting tip for general purpose and machine cutting, to be used with cutting attachment 780, hand cutting torches 830, 850, and EC72780, and machine cutting torch 68F.
Technical Specs
Item Cutting Tip
For Torch Type Handheld, Machine
Tip Size 2
Maximum Cutting Thickness 1 1/2 in
Compatible Cutting Attachment 780
Flame Type Medium Preheat
Kerf Width 0.09 in
Minimum Cutting Speed 12/16 in/min
Pressure Rating (Fuel) 8 to 9 psig
Compatible Fuel Type Natural Gas, Propane
Tip Series GPN
Minimum Cutting Thickness 1 in
Compatible Cutting Torch Series 830, 850, EC72780, 68
Application General Purpose Cutting, Machine Cutting
Fuel Flow Rate 12 to 15 scfh
Maximum Cutting Speed 14/18 in/min
Oxygen Flow Rate 115/125 to 125/135 scfh
Pressure Rating (Oxygen) 35/40 to 40/45 psig
Country of Origin United States
(subject to change)