CUTTER HEAVY DUTY AUTO-LOAD
CUTTER HEAVY DUTY AUTO-LOAD
OLFA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
ProLoad multi-blade utility knife stores 6 eight-edge snap-off heavy-duty blades, has an auto-lock blade slide, ratchet blade lock, and blade storage lock.
Technical Specs
- Item Snap-Off Utility Knife
- Blade Change Method Quick-Change
- Blade Finish Unfinished
- Blade Tip Standard
- Blade Width 18 mm
- For Cutting Cardboard Yes
- For Cutting Fabric No
- For Cutting Paper Yes
- For Cutting Rubber Yes
- Grainger Part Number of Included Blade 5LC37: 5LC40: 53UE07
- Handle Colour Yellow
- Handle Style Straight
- Manufacturer Model Number of Included Blade LB
- Number of Blades Included 3
- Number of Segments 8
- Overall Length 6 in
- Overall Width 1 in
- Replaceable Blade Yes
- Tether Ready No
- NSF Certified No
- Application Multipurpose
- Blade Edge Type Plain
- Blade Material Steel
- Blade Type Included Snap-Off
- Features Auto-Lock Blade Slide
- For Cutting Cork Yes
- For Cutting Leather Yes
- For Cutting Plastic Yes
- For Use With Carpet, Drywall
- Grip Type Textured
- Handle Material Plastic
- Includes (3) Blades
- Number of Blade Segments 8
- Number of Blades Stored 6
- Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
- Overall Thickness 1.5 in
- Package Quantity 1
- Blade Design 40
- Metal Detectable No
Alternate Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.90
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.45
/ EACH
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.14
/ EACH
Related Products
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.23
/ CARD
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.07
/ EACH
-
OLFA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.97
/ EACH