!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, L

HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, L

DUPONT

HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, L

HOODED DISPOSABLE COVERALLS, TYVEK 400 D, ELASTIC CUFF W/THUMB LOOPS, L

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTD127SWBLG
  • Mfr. Model # TD127SWBLG0025CM
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 948
  • Shipping Weight 0.34 lbs

Product Details

This Tyvek 400 d white hooded disposable coverall is size large and is made out of high density spunbond polyethylene. It meets the standards for ASTM D1777, D1117, D3776, D774, D3786, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1. It features white Tyvek front/blue SMS back, attached hood, and elastic wrists and ankles.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size39 3/4 in to 43 1/4 in
  • Inseam29 in
  • Maximum Height69 in
  • PackagingBulk
  • SeriesTyvek(R) 400 D
  • EPA LevelC
  • Includes Boot CoversNo
  • Spray TightNo
  • Coverall StyleHooded
  • Hazard TypeAerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Material Weight1.2 oz/sq yd
  • Breathable Back StyleFull
  • Coverall ConstructionHooded with Elastic Cuffs and Ankles
  • Includes Outer Boot FlapsNo
  • Material PerformanceLight Duty
  • Brand and SeriesDupont Tyvek(R) 400 D
  • Garment StyleCoverall
  • ISO ClassNone
  • Minimum Chest Size44 3/4 in
  • SizeL
  • Fabric Weight1.2 oz 1.8 oz
  • Thickness5.7 mil
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Fits Waist Size 50 in
  • Material Polyethylene
  • Minimum Height 65 in
  • Seam Style Serged
  • Standards ASTM D1777, D1117, D3776, D774, D3786, D5733, D5034, D257, AATCC 127, 16 CFR 1610 Class 1
  • Gas Tight No
  • Liquid Tight No
  • Anti-Static No
  • Features White Tyvek Front/Blue SMS Back, Attached Hood, Elastic Wrists/Ankles
  • High-Visibility No
  • Sterile/Non-Sterile Non-Sterile
  • Closure Type Zipper
  • Coverall Material Tyvek(R) 400
  • Includes Thumb Loops No
  • Reduced Spray Yes
  • Attached Hood Yes
  • Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Maximum Chest Size 43 1/4 in
  • Protection Type Liquid & Particulate
  • Accessory Type Hooded Disposable Coveralls
  • Size L

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list