!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFF W/THUMB LOOPS, L

DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFF W/THUMB LOOPS, L

VIROGUARD

DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFF W/THUMB LOOPS, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFF W/THUMB LOOPS, L

DISPOSABLE COVERALLS, NON-WOVEN LAMINATE, ELASTIC CUFF W/THUMB LOOPS, L

VIROGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.35 / EACH

EHC: EHC :
Min Qty 25 = $808.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ENVW2502L
  • Mfr. Model # W2502-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.74 lbs

Product Details

This Viroguard2 white disposable coverall is size large and is made out of nonwoven fabric. It meets the standards for ASTM 1670, ASTM 1678. It features hook-and-loop closure at neck and a storm flap.

Technical Specs

  • Item Coverall
  • Closure Features Storm Flap
  • Cuff Style Elastic
  • Fits Waist Size 36 in to 38 in
  • Maximum Height 70 in
  • Packaging Bulk
  • Series ViroGuard(R)2
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Collared
  • Sterile/Non-Sterile Non-Sterile
  • Coverall Material Laminated Nonwoven
  • Includes Thumb Loops Yes
  • Attached Hood No
  • Maximum Chest Size 42 in
  • Minimum Chest Size 39 in
  • Pathogen & Chemical Ratings ASTM F1670, ASTM F1671
  • Accessory Type Disposable Coveralls
  • Thickness 0.038mm
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 39 in to 42 in
  • Inseam 29 in
  • Minimum Height 65 in
  • Seam Style Taped
  • Standards ASTM 1670, ASTM 1678
  • Liquid Tight Yes
  • Wrist Closure Elastic
  • Features Hook-and-Loop Closure At Neck
  • Closure Type Storm Flap, Zipper
  • Includes Outer Boot Flaps No
  • Reduced Spray Yes
  • Garment Style Coverall
  • Maximum Waist Size 38 in
  • Minimum Waist Size 38 in
  • Size L
  • Fabric Weight 1.7 oz

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list