!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION TOOL KIT, CORDLESS, 20V, 5 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 5 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

DEWALT

COMBINATION TOOL KIT, CORDLESS, 20V, 5 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION TOOL KIT, CORDLESS, 20V, 5 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

COMBINATION TOOL KIT, CORDLESS, 20V, 5 AH, DRILL/DRIVER/SAW/LIGHT, 5 TOOLS, CONTRACTOR BAG

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,440.15 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDCK594P2
  • Mfr. Model # DCK594P2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.6 lbs

Product Details

This cordless five-tool combination tool kit operates on a 20V Max XR battery of 5 Ah. It has a ½-inch premium hammer drill, a ¼-inch impact driver with a torque of 1825 in-lb, a full-size reciprocating saw, 7¼-inch circular saw, and 110 lumens LED work light. The kit includes four bare tools, a flashlight, two batteries, a charger, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20V
  • Number of Tools 5
  • Includes (2) Belt Hooks, 360 Degrees Side Handle
  • Series 20V MAX*
  • Number of Batteries Included 2
  • Battery Series 20V MAX* XR
  • Charger Included Yes
  • Included Drills 1/2 in Hammer Drill (38,250 BPM)
  • Included Saws & Grinders Circular Saw (7 1/4 in Dia.), Full-Size Reciprocating Saw
  • Case Included (1) Contractor Bag
  • Circular Saw - Blade Dia. 7 1/4 in
  • Hammer Drill - BPM 38,250
  • Hammer Drill - Class Premium
  • Impact Wrench Mfr. No. DCF887B
  • Light DCL040
  • Reciprocating Saw DCS367
  • Cordless Tools Included Circular Saw, Drill, Flashlight, Impact Driver, Reciprocating Saw
  • Power Source Cordless
  • Battery Capacity (2) 5.0 Ah
  • Tool Brand DEWALT(R)
  • Battery Included Yes
  • Battery Model No. DCB205
  • Charger 11A157
  • Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, (1) Light
  • Included Fastening Tools Impact Driver (1,825 in-lb)
  • Other Tools and Accessories Flashlight
  • Circular Saw DCS570
  • Hammer Drill DCD996B
  • Hammer Drill - Chuck Size 1/2 in
  • Impact Driver DCF887B
  • Impact Wrench - Fastening Torque 1,825 in-lb
  • Light - Type Flashlight
  • Reciprocating Saw - Tool Style Full-Size

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list