!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSOR OIL,SAE 30,3.785 L

COMPRESSOR OIL,SAE 30,3.785 L

CRC

COMPRESSOR OIL,SAE 30,3.785 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR OIL,SAE 30,3.785 L

COMPRESSOR OIL,SAE 30,3.785 L

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.71 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75133
  • Mfr. Model # 75133
  • UNSPSC # 15121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • ItemCompressor Oil
  • Container TypeBottle
  • ISO Viscosity Grade100
  • ApplicationPortable and Stationary Rotary Screw, Rotary Vane Compressor, Single and Multi-Stage Reciprocating Compressor
  • Maximum Operating Temperature177 Degrees F
  • ColourClear
  • For Use WithPortable and Stationary Rotary Screw, Rotary Vane Compressor, Single and Multi-Stage Reciprocating Compressor
  • Container Size 1 gal
  • SAE Grade 30W
  • Flash Point Greater Than350 Degrees F
  • Viscosity @ 40C 107 sq mm/s
  • Minimum Operating Temperature -23 Degrees F
  • Odour Petroleum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list