!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT BOLT-ON FAN,140/210 CFM,12VDC

COMPACT BOLT-ON FAN,140/210 CFM,12VDC

MARADYNE

COMPACT BOLT-ON FAN,140/210 CFM,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT BOLT-ON FAN,140/210 CFM,12VDC

COMPACT BOLT-ON FAN,140/210 CFM,12VDC

MARADYNE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG45PC81
  • Mfr. Model # F-100012
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 2768
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item DC Fan
  • Fan Mounting Type Bolt-On Mount
  • Number of Speeds 2
  • Fan Power Source Hardwired
  • Amps 1.7
  • Guard Material Chrome Plated Steel
  • Environmental Applications Vehicle
  • Fan Mounting Location Vehicle
  • Blade Diameter 6 1/2 in
  • Air Flow 140/210 cfm
  • Fan Voltage 12V DC
  • Number of Blades 4
  • Includes Mounting Hardware, Gasket

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list