!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARC FLASH GLOVES,CUT/HEAT/IMPACT-RESIST,SMALL/7,13 GA,GRN/BLK/ORNG,BIOPOLYMER/ARAMID/TPR,PAIR

ARC FLASH GLOVES,CUT/HEAT/IMPACT-RESIST,SMALL/7,13 GA,GRN/BLK/ORNG,BIOPOLYMER/ARAMID/TPR,PAIR

BDG

ARC FLASH GLOVES,CUT/HEAT/IMPACT-RESIST,SMALL/7,13 GA,GRN/BLK/ORNG,BIOPOLYMER/ARAMID/TPR,PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH GLOVES,CUT/HEAT/IMPACT-RESIST,SMALL/7,13 GA,GRN/BLK/ORNG,BIOPOLYMER/ARAMID/TPR,PAIR

ARC FLASH GLOVES,CUT/HEAT/IMPACT-RESIST,SMALL/7,13 GA,GRN/BLK/ORNG,BIOPOLYMER/ARAMID/TPR,PAIR

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9677-7
  • Mfr. Model # 99-1-9677-7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 934
  • Shipping Weight 0.3 lbs

Product Details

These arc flash gloves are cut- and impact-resistant and heat-resistant to 212 Degrees F. They have TPR rubber knuckle protection, and are made from a seamless knit material with aramid and biopolymer coatings and a microfoam finish. They are green and orange with black palms. These gloves are size small/seven, and are 13 gauge. They are 11 inches long and have knit cuffs and wing-style thumbs.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • ANSI/ISEA Abrasion Level4
  • EN 388 Rating4X43DP
  • Knuckle Protection MaterialTPR
  • Double-DippedNo
  • Glove Coating MaterialNeoprene, Nitrile
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Maximum Temperature284 Degrees F
  • Size- Numeric7
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Arc Flash PPE Category2
  • Glove FeaturesImpact-Resistant and Heat-Resistant to 284 Degrees F, They Have TPR Rubber Knuckle Protection, Made From A Seamless Knit Material with Aramid and Biopolymer Coatings and A Micro Foam Finish, Green and Orange with Black Palms, Gloves are Size Small/Seven, 13 Gauge, 11 in Long and Have Knit Cuffs and Wing-Style Thumbs
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,500 g
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourBlack
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A4
  • Knit Material Aramid
  • Hand Protection Style Glove
  • Standards NFPA 70E
  • Glove Hand Style Left and Right
  • Glove Performance Dexterity, Hemmed Cuff, High Visibility, Reflective, Solid Grip
  • Cuff Style Knit
  • ANSI/ISEA Impact Level 2
  • Includes Reinforced Thumb Crotch No
  • ANSI/ISEA Heat Level 2
  • Fabric Weight 13 ga
  • Glove Length 11 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • ATPV Rating 10.3 cal/sq cm
  • Series 99-1-9677
  • Touchscreen Compatible No
  • Cuff Colour Green
  • Reflective Backing Yes
  • Colour Black, Green
  • Grip Coating Material Neoprene Dots, Nitrile Dots
  • Palm Material Aramid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list