CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN THROUGH-HOLE, 400 FT-LB
CORDLESS IMPACT WRENCH KIT, 20V, PISTOL GRIP, ½ IN THROUGH-HOLE, 400 FT-LB
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cordless impact wrench kit operates on a 20V Max Li-ion battery with a 5.0 Ah capacity. It has a ½-inch through-hole standard square drive, 2850 RPM, 3250 IPM, 200 ft-lb of maximum tightening torque, and 400 ft-lb of maximum breakaway torque. The trigger-actuating kit with a plastic pistol grip includes a brushless motor, two batteries, and a kit bag.
Technical Specs
Item Impact Wrench
Power Source Cordless
Brushless Motor Yes
Fastening Torque 250 ft-lb
Max. Torque 400 ft-lb
Impact Rated Yes
Retainer Type Through Hole
Number of Batteries Included 2
Battery Model No. Mfr. No. DCB205
Charger Included Yes
Case Included Yes
Handle Material Plastic
Actuation Trigger
Wireless Tool Tracking No
Features 250 ft-lb Tightening Torque, 400 ft-lbs Breakaway Torque, Glass Filled Nylon Housing, LED Lights, Variable Speed Trigger
Tool Brand DEWALT(R)
Overall Length 5 1/5 in
Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
Voltage 20V DC
Breakaway Torque 400 ft-lb
Free Speed 2,850 RPM
Power to Weight Ratio 182 ft-lb
Impacts per Minute 3.250
Drive Size 1/2 in
Battery Capacity (2) 5.0 Ah
Battery Series MAX
Charger Model Mfr. No. DCB115
Handle Type Pistol Grip
Housing Material Glass Filled Nylon
Number of Speed Settings 1
Built-In Light Yes
Includes (2) 5.0 Ah Batteries, Belt Hook, Charger, Contractor Bag
Tool Weight 2.2 lb
Country of Origin China
(subject to change)