CARRIAGE BOLT, SQUARE, STEEL, UNC, GRADE 2, BLACK OXIDE, ⅜"-16 THREAD, 2 IN L, INCH, 50 PK
CARRIAGE BOLT, SQUARE, STEEL, UNC, GRADE 2, BLACK OXIDE, ⅜"-16 THREAD, 2 IN L, INCH, 50 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This carriage bolt is made of Grade 2 steel and has a black oxide finish. It meets the standards for SAE J429 material quality and ASME B18.5 dimensional standards.
Technical Specs
Item Carriage Bolt
Material Grade/Class Grade 2
Thread Size 3/8"-16
Thread Direction Right Hand
Thread Style Fully Threaded
Head Width 13/16 in
Minimum Head Height 3/16 in
Minimum Head Diameter 25/32 in
Neck Type Square
Neck Height 13/64 in
Maximum Neck Width 25/64 in
Maximum Neck Height 7/32 in
Dimensional Standards ASME B18.5
System of Measurement Inch
Head Style Round
Type Carriage Bolt
Material Steel
Finish Black Oxide
Thread Type Coarse
Fastener Length 2 in
Minimum Thread Length 1 in
Head Height 13/64 in
Maximum Head Height 13/64 in
Maximum Head Diameter 27/32 in
Neck Width 3/8 in
Minimum Neck Width 3/8 in
Minimum Neck Height 3/16 in
Tensile Strength 74,000 psi
Material Quality Standards SAE J429
Thread Fit 2A
Screw Size 3/8 in
Country of Origin Varies
(subject to change)