!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARBON STEEL SQUARE TUBE, 6 FT LENGTH, 3 IN WIDTH

CARBON STEEL SQUARE TUBE, 6 FT LENGTH, 3 IN WIDTH

APPROVED VENDOR

CARBON STEEL SQUARE TUBE, 6 FT LENGTH, 3 IN WIDTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARBON STEEL SQUARE TUBE, 6 FT LENGTH, 3 IN WIDTH

CARBON STEEL SQUARE TUBE, 6 FT LENGTH, 3 IN WIDTH

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DRR9
  • Mfr. Model # TS3X.120-72
  • UNSPSC # 31231310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.93 lbs

Product Details

This carbon steel square tube is made of 1015 Grade carbon steel and has a tensile strength of 50,000 psi. It has an overall length of six feet. It meets the standards for ASTM A500 Grade B. Plus, this carbon steel square tube has a square shape.

Technical Specs

  • ItemCarbon Steel Square Tube
  • Material Grade1015
  • Inside Width2 3/4 in
  • Outside Width3 in
  • FabricationHot Rolled
  • Wall Thickness0.13 in
  • Heat TreatmentNo Heat Treatment
  • Rockwell HardnessNot Rated
  • MachinabilityNot Rated
  • Length Tolerance+0.125/-0 in
  • Straightness Tolerance+/-0.025 in
  • Wall Thickness Tolerance+/-0.013 in
  • Material Carbon Steel
  • Inside Height 2 3/4 in
  • Outside Height 3 in
  • Overall Length 6 ft
  • Mechanical Finish Mill
  • Heat Treatable Heat Treatable
  • Yield Strength 46,000 psi
  • Tensile Strength 50,000 psi
  • Shape Square
  • Standards ASTM A500 Grade B
  • System of Measurement Inch
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list