HEX HEAD CAP SCREW, STAINLESS STEEL, UNC, A2, PLAIN FINISH, 1"-8, COARSE, 2½ IN L, 5 PK
HEX HEAD CAP SCREW, STAINLESS STEEL, UNC, A2, PLAIN FINISH, 1"-8, COARSE, 2½ IN L, 5 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This hex head cap screw is made of A2 stainless steel and has a bright (uncoated) finish. It meets the standards for ASTM F593 material quality and ASME B18.2.1 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class A2
Thread Size 1"-8
Fastener Length 2 1/2 in
Head Width 1 1/2 in
Drive Hex
Rockwell Hardness B80
Material Quality Standards ASTM F593
Overall Length 2 1/2 in
Thread Style Fully Threaded
Minimum Temperature -58 Degrees F
Head Style Hex
Screw Size 1 in
Material Stainless Steel
Finish Bright (Uncoated)
Thread Direction Right Hand
Minimum Thread Length 2 1/2 in
Head Height 39/64 in
Tensile Strength 85,000 psi
Dimensional Standards ASME B18.2.1
System of Measurement Inch
Thread Fit 2A
Type Hex Head Cap Screw
Maximum Temperature 302 Degrees F
Thread Type Coarse
Country of Origin Varies
(subject to change)