!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
CAPSCREW SOC D912 12.9 M42-4.5X160

CAPSCREW SOC D912 12.9 M42-4.5X160

APPROVED VENDOR

CAPSCREW SOC D912 12.9 M42-4.5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW SOC D912 12.9 M42-4.5X160

CAPSCREW SOC D912 12.9 M42-4.5X160

APPROVED VENDOR

https://catalogue.grainger.ca/?hybris=true
  • Item # FPBM07000.420.0160
  • Mfr. Model # M07000.420.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.304 lbs
Suggested Replacement Product
SOCKET HEAD CAP SCREW, M42-4.5 THREAD, 160MM L, STANDARD, BLACK OXIDE, STEEL, CLASS 12.9, STEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.33 / each

EHC: EHC :

Technical Specs

  • ItemHex Socket Head Cap Screw
  • Thread SizeM42
  • Fastener Length160mm
  • Head Height42mm
  • Tensile Strength174,045 PSI
  • Thread StyleFully Threaded
  • Material Steel
  • Thread Direction Right Hand
  • Head Width 60mm
  • Drive Size 27 mm
  • Rockwell Hardness C39 - C44
  • Thread Type Metric
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list