!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAP: WROT COPPER, CUP, 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN TUBE OUTSIDE DIAMETER

CAP: WROT COPPER, CUP, 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN TUBE OUTSIDE DIAMETER

NIBCO

CAP: WROT COPPER, CUP, 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN TUBE OUTSIDE DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAP: WROT COPPER, CUP, 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN TUBE OUTSIDE DIAMETER

CAP: WROT COPPER, CUP, 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN TUBE OUTSIDE DIAMETER

NIBCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5P125
  • Mfr. Model # 617 11/2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This cap meets the standards for ASME/ANSI B16.22, has a maximum operating pressure of 408 psi @ 100 Degrees F and is designed for the following applications: air and potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of wrot copper. Plus, it has a Cup connection type.

Technical Specs

  • ItemCap
  • Compatible Copper Tube Size1 1/2 in
  • Fitting Connection TypeCup
  • Maximum Operating Pressure408 psi @ 100 Degrees F
  • Specific Fitting ShapeCap
  • Minimum Operating Temperature20 Degrees F
  • Application Air, Potable Water
  • Compatible Tube Outer Diameter 1 5/8 in
  • Fitting Material Wrot Copper
  • Maximum Operating Temperature 400 Degrees F
  • Standards ASME/ANSI B16.22
  • Resistance Properties Dezincification-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list