!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT RATCHET, FULL BRIM, ORANGE, DEPT OF HIGH

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT RATCHET, FULL BRIM, ORANGE, DEPT OF HIGH

MSA

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT RATCHET, FULL BRIM, ORANGE, DEPT OF HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT RATCHET, FULL BRIM, ORANGE, DEPT OF HIGH

SLOTTED CAP, CSA, TYPE 1, CLASS E, PE, 4-PT RATCHET, FULL BRIM, ORANGE, DEPT OF HIGH

MSA

https://catalogue.grainger.ca/?hybris=true
  • Item # MSA488146BL52865
  • Mfr. Model # 488146BL52865
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

This V-Gard full brim slotted cap with Dept of High fits head sizes 6 1/2 to 8 and comes in orange. It is made of polyethylene and meets the CSA Z94.1-2015, Type 1, Class E standard. The general purpose cap has a four-point Fas-Trac III ratchet suspension with side slots for accessories.

Technical Specs

  • ANSI ClassificationType 1, Class E
  • CSA Type1
  • CSA Class E

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list