!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABINET JUMBO 48X24X78 INCH

CABINET JUMBO 48X24X78 INCH

DURHAM

CABINET JUMBO 48X24X78 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABINET JUMBO 48X24X78 INCH

CABINET JUMBO 48X24X78 INCH

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,119.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHMJC137-3S95
  • Mfr. Model # JC137-3S95
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 986
  • Shipping Weight 533.0 lbs

Product Details

Fastener storage, jumbo flush door style, all welded construction, 14 gauge steel, gray powder coat finish, 650 pounds per door capacity, welded piano hinges on doors.

Technical Specs

  • Item Cabinet,
  • Bin Colour Yellow
  • Cabinet Colour Gray
  • Door Type Flush Style
  • Mobility Stationary
  • Number of Cabinet Bins 9
  • Number of Shelves 3
  • Overall Height 78"
  • Bin Depth (64) 5", (64) 7", (3) 15" (6) 15"
  • Bin Louvered Panel Location Door
  • Bin Width (64) 4", (64) 4", (3) 8", (6) 16"
  • Shelf Adjustability (3) Adjustable
  • Shelf Width 47 3/4"
  • Cabinet Material Steel
  • Duty Rating Extra-Heavy Duty
  • Includes Keys Yes
  • Load Capacity per Shelf 750 lb
  • Number of Cabinet Shelves 3
  • Number of Keys 2
  • Shelf Adjustment Increments 4"
  • Base Type Legs
  • Bin HxWxD (3) 8" x 15" x 7", (6) 16" x 15" x 7", (64) 4" x 5" x 3", (64) 4" x 7" x 3"
  • Cabinet Storage Components Bins, Shelves
  • Frame Assembled Assembled
  • Number of Bins 137
  • Number of Door Bins 128
  • Overall Depth 24"
  • Overall Width 48"
  • Bin Height (64) 3", (64) 3", (3) 7", (6) 7"
  • Bin Material Polypropylene
  • Lock Type 3 Point Locking System
  • Shelf Depth 16 3/8"
  • Cabinet Finish Powder Coated
  • Door Locking Points 3
  • Includes Hook on Bins
  • Leg Height 6"
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Panel Material Thickness 14 ga
  • Shelf WxD 47 3/4" x 16 3/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list