C-FRAME MOTOR,1/150 HP,2800RPM,120
C-FRAME MOTOR,1/150 HP,2800RPM,120
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
C-frame motor. Shaded pole. Open air-over. 1/150 HP. Number of speeds 1. Nameplate RPM 2800. NEMA/IEC frame non-standard. Voltage 115, 60 Hz, 1 Phase. Full load amps 0.59. Stud mounting. Impedance thermal protection. Insul class B. Service factor 1.0. Sle
Technical Specs
Item C-Frame Motor
Nameplate RPM 2,800 RPM
Voltage 120V AC
Frame Non-Standard
Shaft Dia. 3/16 in
Motor Thermal Protection Impedance with One-Shot Backup
Max. Ambient Temp. 40 Degrees C
Length Less Shaft 1 9/16 in
Motor Sub Application Direct Drive Fan/Blower
Motor Mounting Position All Angle
Motor Service Factor 1
Capacitor Required Capacitor Not Required
Hz 60 Hz
Mounting Stud Location Opposite Shaft End
Standards CSA Certified (701887), UL (E47479)
Stud Size #6-32
Usable @ 208V Not Usable at 208V
HP 1/150 hp
No. of Speeds 1
Motor Shaft Rotation CCWSE
Motor Mounting Type Stud
Shaft Length 1 9/16 in
Motor Bearings Sleeve
Full Load Amps 0.6 A
Motor Design Shaded Pole
Motor Enclosure Design Open Air Over
Phase Single
Ins. Class B
Cord Length 7 in
Mounting Holes (2) #6-32
Number of Shafts 1
Stud Quantity 2
Usable @ 200V Not Usable at 200V
Country of Origin Mexico
(subject to change)
Related Products
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$412.26
/ EACH
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.85
/ EACH