!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL MOUNT CIRCUIT BREAKER, 10 AMPS, 125/250V AC, 32V DC, ⅜ IN COLLAR, 1.78 IN D, ¼ IN TAB

PANEL MOUNT CIRCUIT BREAKER, 10 AMPS, 125/250V AC, 32V DC, ⅜ IN COLLAR, 1.78 IN D, ¼ IN TAB

CARLING TECHNOLOGIES

PANEL MOUNT CIRCUIT BREAKER, 10 AMPS, 125/250V AC, 32V DC, ⅜ IN COLLAR, 1.78 IN D, ¼ IN TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL MOUNT CIRCUIT BREAKER, 10 AMPS, 125/250V AC, 32V DC, ⅜ IN COLLAR, 1.78 IN D, ¼ IN TAB

PANEL MOUNT CIRCUIT BREAKER, 10 AMPS, 125/250V AC, 32V DC, ⅜ IN COLLAR, 1.78 IN D, ¼ IN TAB

CARLING TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4VA63
  • Mfr. Model # CMB-103-27G3N-W-A/10
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This panel mount circuit breaker has 10 amps, one pole, is single phase, and a voltage rating of 32V DC, 125/250V AC, and an operating temperature range of 14 Degrees F to 140 Degrees F. It measures 0.55 inch W x 1.15 inch L x 1.78 inch depth. This panel mount circuit breaker meets the standards for CE, CSA, cUL, TUV, UL 1500/ISO8846 for Ignition Protection/Marine. It has 14 AWG maximum wire size.

Technical Specs

  • ItemPanel Mount Circuit Breaker
  • AC Voltage Rating125/250V AC
  • DC Voltage Rating32V DC
  • Number of Poles1
  • Max. AIR RatingNot Rated
  • PhaseSingle
  • Actuator ColourWhite
  • Panel Cutout Size0.343 in x 0.382 in
  • Mounting Hole Thread Size3/8 in-27
  • Length1.15 in
  • Depth1.78 in
  • StandardsCE, CSA, cUL, TUV, UL, UL 1500/ISO8846 for Ignition Protection/Marine
  • Amps 10 A
  • Terminal Connection 1/4 in Tab
  • Circuit Breaker Type Thermal
  • Circuit Breaker Actuator Push Button
  • Curve Type Medium
  • Mounting Type 3/8 in Collar
  • Actuator Legend Press to Reset
  • Max. Panel Thickness 0.118 in
  • Max. Wire Size 14 AWG
  • Width 0.55 in
  • Max. Operating Temp. 140 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list