!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
POLARIZED SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC

POLARIZED SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC

EDGE EYEWEAR

POLARIZED SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLARIZED SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC

POLARIZED SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC

EDGE EYEWEAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WPCTXB416S
  • Mfr. Model # TXB416S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.078 lbs
Suggested Replacement Product
SAFETY GLASSES, CSA/MCEPS GL PD 10-12, SCRATCH-RESIST/UV-PROTECT, SMOKE LENS, NYLON/PC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.57 / EACH

EHC: EHC :

Product Details

Keep your eyes protected in these sleek Brazeau Designer safety glasses. Their unisex style features black, Grilamid(R) TR-90 nylon frames with a designer-printed skull temple. They include polarized, smoke-tinted, polycarbonate lenses that are scratch-resistant and 99.9% protective against UVA, UVB, and UVC rays. They meet CSA standards and are Military Ballistic MCEPS GL PD 10-12 compliant.

Technical Specs

  • Eyewear Size M
  • Frame Material Grilamid(R) TR-90 Nylon
  • Includes Anti-Fog Lens Coating No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Coating Scratch Resistant
  • Lens Material Polycarbonate
  • Standards CSA/MCEPS
  • Frame Colour Black/Skull
  • Gender Unisex
  • Includes Anti-Static Lens Coating No
  • Includes Polarized Lens Coating Yes
  • Item Safety Glasses
  • Lens Colour Smoke
  • Series Brazeau Designer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list