!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FACESHIELD BRACKET, SILVER, ALUMINUM, METAL SPRING

FACESHIELD BRACKET, SILVER, ALUMINUM, METAL SPRING

CREWS

FACESHIELD BRACKET, SILVER, ALUMINUM, METAL SPRING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
FACESHIELD BRACKET, SILVER, ALUMINUM, METAL SPRING

FACESHIELD BRACKET, SILVER, ALUMINUM, METAL SPRING

CREWS

Clearance Price :
$3.27 / EACH

Your Price : $13.07 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RTM102
  • Mfr. Model # 102
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This faceshield bracket is made of aluminum and comes in silver. It includes a metal spring on the back of the bracket for attaching the bracket to a hard hat. The bracket is suitable for use with manufacturer's hard hats.

Technical Specs

  • Item Faceshield Bracket
  • Dielectric Protection No
  • Includes Metal Spring on the Back of the Bracket for Attaching the Bracket to a Hard Hat
  • Standards ANSI
  • Compatible with Manufacturer Model Number 101640, 181540, 181640
  • Colour Silver
  • For Use With Most Hard Hats and Faceshields
  • Material Aluminum
  • Compatible with Brand MCR Safety

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list