!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BOOSTER PUMP,2 HP,3PH,208 TO 240/480VAC

BOOSTER PUMP,2 HP,3PH,208 TO 240/480VAC

FLINT & WALLING

BOOSTER PUMP,2 HP,3PH,208 TO 240/480VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOOSTER PUMP,2 HP,3PH,208 TO 240/480VAC

BOOSTER PUMP,2 HP,3PH,208 TO 240/480VAC

FLINT & WALLING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS22W747
  • Mfr. Model # CJ103203
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.7 lbs

Technical Specs

  • Item Booster Pump
  • HP - Pumps 2
  • Phase - Pumps 3
  • Inlet Size - Pumps 1 1/2 in NPT
  • Number of Stages - Pumps 1
  • Motor Enclosure - Pumps Open Dripproof
  • Hz 60/50
  • GPM @ 30 PSI 86
  • GPM @ 40 PSI 61
  • Motor RPM 3450/2875
  • Duty Continuous
  • Impeller Material Brass
  • Seal Material Stainless Steel, Buna N and Carbon/Silicon Carbide
  • Motor Ambient Temp. Rating 65 Degrees C/149 Degrees F
  • Agency Compliance CSA, CUS, UL Listed
  • Includes 1/4" Drain Plug, Discharge Rotates In 90 Degree Increments
  • Height 3-5/16"
  • Max. Case Pressure 100 psi
  • Booster Pump Type Booster Pump
  • Voltage - Pumps 208 - 240/480 VAC
  • Outlet Size - Pumps 1 1/4 in NPT
  • Max. Pressure - Pumps 45 PSI
  • Housing Material - Pumps Cast Iron
  • Amps 7.4/3.7
  • GPM @ 25 PSI 96
  • GPM @ 35 PSI 75
  • GPM @ 50 PSI 43
  • Motor Type ODP
  • Wetted Materials Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
  • Impeller Type Closed
  • Bearing Type Ball
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Manufacturers Warranty Length 1 yr.
  • Frame NEMA 56J
  • Length 15-5/8"
  • Width 8-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list