!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ½ IN BARREL L, 18-8 SS, PLAIN FINISH, 10 PK

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ½ IN BARREL L, 18-8 SS, PLAIN FINISH, 10 PK

ACCURATE MFD PRODUCTS

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ½ IN BARREL L, 18-8 SS, PLAIN FINISH, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ½ IN BARREL L, 18-8 SS, PLAIN FINISH, 10 PK

BINDING POST, #8-32 THREAD, 13/64 IN BARREL DIA, ½ IN BARREL L, 18-8 SS, PLAIN FINISH, 10 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.13 / EACH

EHC: EHC :
Min Qty 10 = $21.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4374054
  • Mfr. Model # Z4374054
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

18.8 stainless steel binding post set. Barrel diameter 13/64 inch, grip range 1/2 inch, female barrel length 1/2 inch, male screw length 3/8 in, head diameter 13/32 inch, female thread depth 5/16 inch, thread size 8-32. Set of 10.

Technical Specs

  • ItemBinding Post
  • Barrel Head StyleTruss
  • Thread Size#8-32
  • Barrel Diameter13/64 in
  • Barrel Drive TypeNo Drive
  • Screw Drive StyleSlotted
  • Barrel Head Diameter0.406 in
  • IncludesSlotted Truss Head Screw
  • Material Quality StandardsASTM A582
  • Rockwell HardnessB83
  • Screw Head Height0.063 in
  • Screw Minimum Thread Length3/8 in
  • System of MeasurementInch
  • TypeBinding Posts
  • Material 18-8 Stainless Steel
  • Screw Head Style Truss
  • Barrel Length 1/2 in
  • Barrel Thread Depth 5/16 in
  • Screw Length 3/8 in
  • Finish Bright (Uncoated)
  • Barrel Head Height 1/16 in
  • Made in North America No
  • Resistance Properties Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Screw Head Diameter 0.4062 in
  • Screw Material 18-8 Stainless Steel
  • Screw Size #8
  • Tensile Strength 90,000 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list