SHELF BIN, 23⅝ IN OVERALL L, 8⅜ IN X 4 IN, YELLOW, NESTABLE, LABEL HOLDERS
SHELF BIN, 23⅝ IN OVERALL L, 8⅜ IN X 4 IN, YELLOW, NESTABLE, LABEL HOLDERS
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Yellow shelf bin, 23.625 inch length x 8.375 inch width x 4 inch height.
Technical Specs
- ItemShelf Bin
- Includes DividersNo
- MaterialPlastic
- Overall Length23 5/8 in
- Weight Capacity20 lb
- NestableYes
- Number of Long Divider Slots0
- Number of Dividers0
- HangableYes
- Hopper StyleSingle-Sided
- Inside Width7 1/8 in
- Resistant ToGrease, Oil, Water
- Volume Capacity0.2 cu ft
- Colour Yellow
- Includes Label Holder Yes
- Overall Height 4 in
- Overall Width 8 3/8 in
- Mobility Stationary
- Number of Divider Slots 7
- Number of Short Divider Slots 7
- Electrostatic Discharge No
- Hopper Height 4 in
- Inside Length 22 1/8 in
- Minimum Operating Temperature -20 Degrees F
- Stacking Capacity 20 lb
- Country of Origin United States
(subject to change)
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.41
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.41
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.53
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.98
/ PACKAGE
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.28
/ PACKAGE
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.46
/ EACH