HANG AND STACK BIN, 11 IN X 10⅞ IN X 5 IN, BEIGE, LABEL HOLDERS, 50 LB LOAD CAPACITY
HANG AND STACK BIN, 11 IN X 10⅞ IN X 5 IN, BEIGE, LABEL HOLDERS, 50 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Stone heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10.875 inch length x 11 inch width x 5 inch height.
Technical Specs
Item Hang and Stack Bin
Includes Dividers No
Material Plastic
Overall Length 10 7/8 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 3
Number of Dividers 0
Hangable Yes
Hopper Style Single-Sided
Inside Width 10 in
Stacking Capacity 50 lb
Colour Beige
Includes Label Holder Yes
Overall Height 5 in
Overall Width 11 in
Weight Capacity 50 lb
Number of Divider Slots 3
Number of Short Divider Slots 0
Electrostatic Discharge No
Hopper Height 4 3/4 in
Inside Length 10 1/4 in
Resistant To Alkaline Solutions, Corrosion, Weak Acids
Volume Capacity 0.28 cu ft
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.68
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.69
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.38
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.19
/ PKG
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.59
/ PKG