!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY MARINE DEEP CYCLE GRP 8D

BATTERY MARINE DEEP CYCLE GRP 8D

WILLARD

BATTERY MARINE DEEP CYCLE GRP 8D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY MARINE DEEP CYCLE GRP 8D

BATTERY MARINE DEEP CYCLE GRP 8D

WILLARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLLWSTNG8DC
  • Mfr. Model # WSTNG8DC
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Marine and RV deep cycle battery. Starting and deep cycle battery for marine and RV applications where high cranking, rough handling, and long deep cycle battery is required. Extra thick plates deliver extra power for starting. Rugged case and cover. Twin stainless steel terminals.

Technical Specs

  • Item Battery
  • BCI Group Size 8D
  • Cranking Amps 1200
  • Amp Hours 200
  • Width 11"
  • Application Marine
  • Voltage 12 V
  • Cold Cranking Amps 800
  • Reserve Capacity 400 min.
  • Length 20-3/4"
  • Height 10-11/16"

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list