!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BASKET STRAINER: EASTAR, SINGLE, SOCKET, THREADED, 1 IN, 0.0312 IN, 65 PSI

BASKET STRAINER: EASTAR, SINGLE, SOCKET, THREADED, 1 IN, 0.0312 IN, 65 PSI

HAYWARD

BASKET STRAINER: EASTAR, SINGLE, SOCKET, THREADED, 1 IN, 0.0312 IN, 65 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BASKET STRAINER: EASTAR, SINGLE, SOCKET, THREADED, 1 IN, 0.0312 IN, 65 PSI

BASKET STRAINER: EASTAR, SINGLE, SOCKET, THREADED, 1 IN, 0.0312 IN, 65 PSI

HAYWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $746.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3CDZ5
  • Mfr. Model # SBC100STE132
  • UNSPSC # 40142501
  • CATALOGUE PAGE # 1818
  • Shipping Weight 6.2 lbs

Product Details

This SB series basket strainer is for use with aquaculture, aquarium/zoo service, chemical processing, food and beverage, marine and corrosive environments, metal finishing and plating, pharmaceutical, pulp and paper, water, and more. In addition, it meets the standards for NSF/ANSI 372, NSF/ANSI 61. It measures 11¾ inch height x 11⅝ inch length.

Technical Specs

  • ItemBasket Strainer
  • Screen MaterialPVC
  • Cover TypeHand Removable
  • Maximum Pressure at 100 deg F65 psi
  • Housing MaterialEastar
  • Maximum Pressure100 psi
  • For Use WithWater
  • Includes ScreenScreen Included
  • Perforated Screen Size0.0312 in
  • Screen Area37.03 sq in
  • StandardsNSF/ANSI 372, NSF/ANSI 61
  • Connection Size 1 in
  • Maximum Temperature 70 Degrees F
  • Height 11 3/4 in
  • Strainer Style Single
  • Connection Type Socket, Threaded
  • Application Aquaculture, Aquarium and Zoo Service, Chemical Processing, Food and Beverage, Marine and Corrosive Environments, Metal Finishing and Plating, Pharmaceutical, Pulp and Paper Landfill Service, Swimming Pools and Water Parks, Water and Wastewater Treatment
  • Gasket Material EPDM
  • Length 11 5/8 in
  • Pipe Size 1 in
  • Series SB
  • Strainer Type Perforated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list