!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BARRICADE CONE SYSTEM,CAUTION,ENG/SP/FR

BARRICADE CONE SYSTEM,CAUTION,ENG/SP/FR

RUBBERMAID

BARRICADE CONE SYSTEM,CAUTION,ENG/SP/FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BARRICADE CONE SYSTEM,CAUTION,ENG/SP/FR

BARRICADE CONE SYSTEM,CAUTION,ENG/SP/FR

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3NB47
  • Mfr. Model # FG628700YEL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Barricade Cone System
  • Kit Components - Grainger Model No. (1) 3NB41, (1) 3NB44, (1) 9NU49
  • Cone Size 39 3/4 in x 12 1/4 in
  • Barrier Type (1) 7 ft Belt Cassette
  • Sign Topic Caution Warning
  • Printed Language English, French, Spanish
  • Features Cone is Stackable
  • Product Type Safety Cone System
  • Kit Components Description (1) 27 lb Steel Double Weight Wing, (1) Belt Cassette (7 ft x 3 in), (1) Safety Cone
  • Safety Cone Included (1) Safety Cone (Caution)
  • Sign Message No Additional Signage
  • Sign Subject Matter Caution
  • Sign Format ANSI/OSHA Format
  • Number of Printed Sides 4
  • Standards ANSI compliant / OSHA compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list