!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BANKERS BOX W/ LID, KRAFT/BROWN, 12X10X15 IN, 350LB CAP, CORRUGATE, BDL 25

BANKERS BOX W/ LID, KRAFT/BROWN, 12X10X15 IN, 350LB CAP, CORRUGATE, BDL 25

APPROVED VENDOR

BANKERS BOX W/ LID, KRAFT/BROWN, 12X10X15 IN, 350LB CAP, CORRUGATE, BDL 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANKERS BOX W/ LID, KRAFT/BROWN, 12X10X15 IN, 350LB CAP, CORRUGATE, BDL 25

BANKERS BOX W/ LID, KRAFT/BROWN, 12X10X15 IN, 350LB CAP, CORRUGATE, BDL 25

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $119.79 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPG89006
  • Mfr. Model # "10MT68"
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 758
  • Shipping Weight 39.0 lbs

Product Details

Keep your legal-sized letters organized with this kraft/brown storage box with attached lid. Each box is 12 x 10 x 15 inches and has a stacking capacity of 350 pounds. Pre-printed panels on two sides make for quick identification. These corrugate boxes have double-sided reinforcements and die-cut handles at both ends for convenient file relocation. Each bundle contains 25 boxes that fold together for easy assembly.

Technical Specs

  • ItemStorage Box with Attached Lid
  • Height10 in
  • Depth15 in
  • ColourBrown
  • MaterialWavy 29B
  • Package Quantity25
  • File Size Commercial Format
  • Width 12 in
  • Stacking Capacity 350 lb
  • Closure Integrated Cover
  • Includes Detached Lid
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list