!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAND SAW BLADE, BI-METAL, 44⅞X½X0.02 IN, 12 TO 14 TPI, VARIABLE, 3-PK, FOR SS

BAND SAW BLADE, BI-METAL, 44⅞X½X0.02 IN, 12 TO 14 TPI, VARIABLE, 3-PK, FOR SS

MILWAUKEE

BAND SAW BLADE, BI-METAL, 44⅞X½X0.02 IN, 12 TO 14 TPI, VARIABLE, 3-PK, FOR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, BI-METAL, 44⅞X½X0.02 IN, 12 TO 14 TPI, VARIABLE, 3-PK, FOR SS

BAND SAW BLADE, BI-METAL, 44⅞X½X0.02 IN, 12 TO 14 TPI, VARIABLE, 3-PK, FOR SS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.54 / pkg. of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-39-0611
  • Mfr. Model # 48-39-0611
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This Extreme Metal portable band saw blade is made of bi-metal and measures 44⅞ length x ½ width x 0.02 inch thickness. It has a variable tooth with 12 to 14 TPI. The solid stock blade has a metal tip that cleanly cuts aluminum, stainless steel, soft alloys, steel, and steel alloys. There are three blades in a pack.

Technical Specs

  • ItemPortable Band Saw Blade
  • Primary Material ApplicationStainless Steel
  • Blade Length3 ft 8 3/4 in
  • Blade SeriesExtreme Metal
  • Tip MaterialMetal
  • Blade Thickness0.02 in
  • For Use With Saw Type Portable Band Saws
  • Materials Cut Aluminum, Soft Alloys, Steel, Steel Alloys
  • Teeth per Inch 12/14 TPI
  • Blade Material Bi-Metal
  • Blade Width 1/2 in
  • Metal Cutting Type Solid Stock
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list