!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, INDUSTRIAL, BLACK, 35 X 50 IN, LLDPE, CA 200

GARBAGE BAGS, INDUSTRIAL, BLACK, 35 X 50 IN, LLDPE, CA 200

GRAINGER

GARBAGE BAGS, INDUSTRIAL, BLACK, 35 X 50 IN, LLDPE, CA 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, INDUSTRIAL, BLACK, 35 X 50 IN, LLDPE, CA 200

GARBAGE BAGS, INDUSTRIAL, BLACK, 35 X 50 IN, LLDPE, CA 200

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.71 / CASE of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TGY3738-01
  • Mfr. Model # 3738-01
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Product Details

These black low-density polyethylene garbage bags measure 35 x 50 inches and are ideal for heavy waste. This line of garbage bags has been constructed using a blend of high-quality recycled resins, which stretches to conform to waste and resists tears, impacts, and punctures. Each case contains 200 bags and has a perforated tab on the front panel for individual dispensing.

Technical Specs

  • ItemTrash Bag
  • Width35 in
  • Thickness0.64 mm
  • Max. Load40 gal
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • % Recycled Content5% Post-Consumer, 20% Post-Industrial
  • ScentFragrance Free
  • Capacity 40 gal
  • Height 50 in
  • Colour Black
  • Garbage Bag Material LLDPE
  • Package Configuration Flat Pack
  • Legend High Density
  • Bags per Package 200
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list