!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BACKBOARD W/STRAPS COLLAR 5/BX

BACKBOARD W/STRAPS COLLAR 5/BX

TRANSPORTER

BACKBOARD W/STRAPS COLLAR 5/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKBOARD W/STRAPS COLLAR 5/BX

BACKBOARD W/STRAPS COLLAR 5/BX

TRANSPORTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,189.76 / BOX of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FSIF-EM10
  • Mfr. Model # F-EM10
  • UNSPSC # 42171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Product Details

Fluid resistant, diposable backboard comes in multiple configurations, is lightweight and stores flat. When needed simply pull on the zip tabs at the back of the board and in less than 30 seconds, a fully configured backboard is ready to go

Technical Specs

  • Item Disposable Backboard, 4 Straps/Head Immobolizer/C-Collar, Box of 5
  • Width 21"
  • Weight Capacity 520 lb.
  • Colour Tan
  • Straps Count 4
  • Length 72"
  • Height 4"
  • Material Corrugated Cardboard
  • Strapping Type Nylon Web
  • Includes Head Immobilizer, C Collar

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list