!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD DIAMETER DUROMETER, SHORE A, MECHANICAL

HANDHELD DIAMETER DUROMETER, SHORE A, MECHANICAL

MITUTOYO

HANDHELD DIAMETER DUROMETER, SHORE A, MECHANICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD DIAMETER DUROMETER, SHORE A, MECHANICAL

HANDHELD DIAMETER DUROMETER, SHORE A, MECHANICAL

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,030.51 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT811-335-10
  • Mfr. Model # 811-335-10
  • UNSPSC # 41114611
  • CATALOGUE PAGE # 1338
  • Shipping Weight 1.0 lbs

Product Details

This handheld dial durometer meets the standards for ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215. This handheld dial durometer is designed for use with cellulose acetates, glass, leather, natural rubber, neoprene, nitrite rubber, polyesters, polystyrene, PVC, vinyl, and wax. It includes a case and has a 35 Degrees tip.

Technical Specs

  • ItemHandheld Dial Durometer
  • Dial Reading10 to 90 HA
  • Indenter ShapeBlunt Taper
  • ScaleShore A
  • Durometer Body StyleCompact
  • Height5.7 in
  • Indenter Protrusion0.094 in
  • StandardsASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215
  • Width2.3 in
  • Range 10 to 90 HA
  • For Materials Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, PVC, Vinyl, Wax
  • Operation Type Mechanical
  • Depth 1.3 in
  • Functions Peak Retaining Hand
  • Includes Case Yes
  • Long Form Calibration Certificate No
  • Tip Angle 35 Degrees
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list