!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOLDER POT, 600 W, 3.5 LB CAPACITY, 320 W, 850 ° F

SOLDER POT, 600 W, 3.5 LB CAPACITY, 320 W, 850 ° F

AMERICAN BEAUTY

SOLDER POT, 600 W, 3.5 LB CAPACITY, 320 W, 850 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDER POT, 600 W, 3.5 LB CAPACITY, 320 W, 850 ° F

SOLDER POT, 600 W, 3.5 LB CAPACITY, 320 W, 850 ° F

AMERICAN BEAUTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $719.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZHF0
  • Mfr. Model # 600
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.65 lbs

Product Details

This solder pot features cartridge heating elements inserted directly into the crucible, grey cast iron crucible is chemically stable, internal removable dross skimmer, and more. In addition, it is designed for applications including dip soldering, tinning. It has an overall depth of seven inches, an overall width of 7½ inch, and an overall height of 5½ inches. It meets the standards for RoHS, WEEE.

Technical Specs

  • ItemSolder Pot
  • Pot Capacity3.5 lb
  • Crucible ShapeRound
  • Operating Voltage120 V
  • Operating Temperature (Maximum)850 Degrees F
  • Bar Capacity3 Bars CS-PBF4, 8 Bars CS-PB50-3
  • Display Units of MeasureCelsius, Fahrenheit
  • For Solder TypeLead Free
  • Overall Height5.5 in
  • StandardsRoHS, WEEE
  • Power Consumption 600 W
  • Pot Interior Dimensions 3 1/2 in ID x 1 1/2 in H
  • Display Type Analog
  • Operating Temperature (Minimum) 350 Degrees F
  • Application Dip Soldering, Tinning
  • Crucible Material Grey Cast Iron
  • Features Cartridge Heating Elements Inserted Directly into the Crucible, Grey Cast Iron Crucible is Chemically Stable, Internal Removable Dross Skimmer, Resistant to the Corrosive Nature of Lead-Free Solders, Suitable For Lead-Free Operation
  • Overall Depth 7 in
  • Overall Width 7.5 in
  • Temperature Adjustment Adjustable Temperature Setting
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list