!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AKRODRAWER 11.625L X 5.625W CGRY

AKRODRAWER 11.625L X 5.625W CGRY

AKRO-MILS

AKRODRAWER 11.625L X 5.625W CGRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AKRODRAWER 11.625L X 5.625W CGRY

AKRODRAWER 11.625L X 5.625W CGRY

AKRO-MILS

https://catalogue.grainger.ca/?hybris=true
  • Item # AKM31162GRAY
  • Mfr. Model # 31162GRY
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

AkroDrawer. 20 lbs weight capacity. Gray. Use to cover, protect and more for secure, dust-free organization. Can be stacked to optimize space. Wide front handle for easy gripping.

Technical Specs

  • ItemDrawer Bin
  • MaterialIndustrial Grade Polymer
  • Colour Gray
  • Volume Capacity 0.14 cu. ft.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list