!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIRCRAFT REMOVER

AIRCRAFT REMOVER

RUST-OLEUM

AIRCRAFT REMOVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRCRAFT REMOVER

AIRCRAFT REMOVER

RUST-OLEUM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM257706
  • Mfr. Model # 257706
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.385 lbs

Product Details

Aircraft remover, 128 oz. Removes the toughest finishes in 10 minutes. (Not for use on aircraft).

Technical Specs

  • Item Aircraft Remover
  • Container Size Gallon
  • Application Method Chemical Resistant Brush
  • VOC Content 150 g/L
  • Base Type Solvent
  • Application Aircraft Remover
  • Sub-Category Mineral Spirits and Thinners

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list