!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FILTER PAD, 20 X 20 X 1 IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR FILTER PAD, 20 X 20 X 1 IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR HANDLER

AIR FILTER PAD, 20 X 20 X 1 IN, MERV 7, POLYESTER, 60% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
AIR FILTER PAD, 20 X 20 X 1 IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR FILTER PAD, 20 X 20 X 1 IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR HANDLER

Clearance Price :
$1.04 / EACH

Your Price : $4.16 / EACH

Minimum Order Quantity : 35

Compliance and Restrictions

  • None

This product must be purchased in multiples of 35. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS2GJC2
  • Mfr. Model # 2GJC2
  • UNSPSC # 40161805
  • CATALOGUE PAGE # 2873
  • Shipping Weight 10.5 lbs

Product Details

This general use air filter pad has a nominal size of 20 width x 20 height x 1 inch thickness. The MERV 7 filter has an efficiency of 60% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 150 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Air Filter Pad
  • Nominal Filter Size 20x20x1
  • Filter Efficiency - Air Filters 60 %
  • Media Material Polyester
  • Surface Tackifier Yes
  • Removes Particles Down To 1.0 to 3.0 microns
  • Initial Resistance @ 300 fpm 0.14 in wc
  • Max. Temp. 150 Degrees F
  • Nominal Height 20 in
  • Nominal Thickness 1 in
  • Actual Height 20 in
  • Actual Thickness 7/8 in
  • Item Air Filter Pad
  • Style - Air Filters Pad
  • Performance Rating MERV 7
  • Common Applications General Use
  • Media Colour Orange/White
  • Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
  • Air Flow @ 300 fpm 833 cfm
  • Recommended Final Resistance 0.5 in wc
  • Max. Velocity 300 fpm
  • Nominal Width 20 in
  • Actual Filter Size 20 in x 20 in x 7/8 in
  • Actual Width 20 in
  • Standards UL 900 Classified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list