DIE GRINDER, 0.3 HORSEPOWER, 31,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, STRAIGHT TOOL
DIE GRINDER, 0.3 HORSEPOWER, 31,000 RPM MAXIMUM SPEED, 1/4 IN COLLET SIZE, STRAIGHT TOOL
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Air Die Grinder, Industrial, Grinder Type Straight, 0.3 HP, Rear Exhaust, 3.0 Average CFM @ 15 Second Run Time, 13.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90 psi, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Ball Bearing Type, Aluminum Handle Material, Safety Lever Throttle, Variable Speed No, Overall Length 6.5 In., Includes (2) Collet Wrenches
Technical Specs
Item Die Grinder
Horsepower 0.3 hp
Grinder Orientation Straight
Air Inlet Gender Female
Air Inlet Type NPT
Tool Style Straight
Includes 1/4 in Erickson Collet
Anti-Kickback Clutch Type None
Anti-Vibration Technology Without Anti-Vibration Technology
Air Pressure 90 psi
Exhaust Location Rear
Minimum Speed 29,000 RPM
Bearing Type Ball
Overall Length 6 1/2 in
Features Low Profile Throttle Lever for Increased Comfort
Variable Speed No Variable Speed
Duty Medium Duty
Collet Size 1/4 in
Air Inlet Connection Size 1/4 in
Max. Speed 31,000 RPM
Air Inlet 1/4 in NPT Female
Kit Contents Bare Tool
Anti-Restart Technology Without Anti-Restart Technology
Switch Type Safety Lever
Power Source Air Powered
Air Consumption 2 cfm
Min. Hose Size 3/8 in
Number of Speed Settings Continuous
Handle Material Aluminum
Application Grinding
Tool Weight 1 lb
Country of Origin Taiwan
(subject to change)