!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CURTAIN, STANDARD 2, 48X10⅝X12¾ IN, 60 HZ, POWDER COATED, 1 SPEED, 66 DBA AT 10 FT, 3 PHASE, BLACK

AIR CURTAIN, STANDARD 2, 48X10⅝X12¾ IN, 60 HZ, POWDER COATED, 1 SPEED, 66 DBA AT 10 FT, 3 PHASE, BLACK

MARS AIR SYSTEMS, LLC.

AIR CURTAIN, STANDARD 2, 48X10⅝X12¾ IN, 60 HZ, POWDER COATED, 1 SPEED, 66 DBA AT 10 FT, 3 PHASE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CURTAIN, STANDARD 2, 48X10⅝X12¾ IN, 60 HZ, POWDER COATED, 1 SPEED, 66 DBA AT 10 FT, 3 PHASE, BLACK

AIR CURTAIN, STANDARD 2, 48X10⅝X12¾ IN, 60 HZ, POWDER COATED, 1 SPEED, 66 DBA AT 10 FT, 3 PHASE, BLACK

MARS AIR SYSTEMS, LLC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,787.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MAISTD248-1UG-OB
  • Mfr. Model # STD248-1UG-OB
  • UNSPSC # 27131605
  • CATALOGUE PAGE # 1882
  • Shipping Weight 80.0 lbs

Product Details

This Standard 2 series air curtain includes freight, and is black, measures 48 inch width, 10⅝ inch height, 12¾ inch depth. This air curtain has three phases, 60 Hz, has one speed, a powder coated finish, 66 dBA, and ½ horsepower, and 1.8 Amps.

Technical Specs

  • ItemAir Curtain
  • Overall Depth12 3/4 in
  • Overall Width48 in
  • Heated/Not HeatedNot Heated
  • Mounting Height for Insect Control10 ft
  • Nameplate Voltage208V/230V
  • Housing ColourBlack
  • FinishPowder Coated
  • Motor Horsepower per Motor1/2 hp
  • Nozzle Width48 in
  • Full Load Current1.8 A
  • Motor EnclosureTotally Enclosed Air Over
  • Number of Speeds1
  • Sanitation CertifiedNo
  • Mounting Height for Temperature Control 12 ft
  • Overall Height 10 5/8 in
  • Profile Type Low Profile
  • Maximum Air Velocity 1,730 fpm
  • Maximum Air Volume 1,442 cfm
  • Sound Level @ 10 ft 66 dBA
  • Phase 3
  • Standards AMCA 211 Certified and ETL listed to UL 507 (US) and CSA 22.2 (Canada)
  • Number of Motors 1
  • Frequency 60 Hz
  • Includes Freight
  • Motor Type 3 Phase
  • Series Standard 2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list