!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLACK/RED, 60 X 30 X 44 7/8 IN, RESIN/STEEL

A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLACK/RED, 60 X 30 X 44 7/8 IN, RESIN/STEEL

RUBBERMAID

A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLACK/RED, 60 X 30 X 44 7/8 IN, RESIN/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLACK/RED, 60 X 30 X 44 7/8 IN, RESIN/STEEL

A-FRAME PANEL TRUCK, LD CAP 2000 LBS, BLACK/RED, 60 X 30 X 44 7/8 IN, RESIN/STEEL

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB4464
  • Mfr. Model # 4464
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Product Details

This A-frame panel truck measures 60 x 30 x 44 7/8 inches and has a 2000-pound load capacity. The deck is 60 x 30 inches, black in colour, and made of resin. The frame is red and made from steel.

Technical Specs

  • Item A-Frame Panel Truck
  • Overall Length 60"
  • Overall Height 44-7/8"
  • Deck Length 60"
  • Frame Material Steel
  • Load Capacity 2,000 lbs.
  • Overall Width 30"
  • Deck Material Resin
  • Deck Width 30"
  • Colour Black/Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list