!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH

CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH

MAKITA

CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH

CONCRETE VIBRATOR, CORDLESS, 18V, 47¼ FT SHAFT, 1 IN DIA, 13000 VPM, 58½ IN LENGTH

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $525.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTDVR450Z
  • Mfr. Model # DVR450Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

This cordless concrete vibrator operates on an 18V Li-ion battery of 1.5/3.0/4.0/5.0 Ah capacity. It has a 58½-inch overall length and 13000 vibrations per minute. The vibrator has a 47¼ feet shaft length, a diameter of one inch, and a multi-directional trigger. It includes a flexible assembly. The vibrator has an ergonomic soft rubber grip design.

Technical Specs

  • Item Cordless Concrete Vibrator
  • Shaft Length 47 1/4 in
  • Vibrations per Minute 13,000 VPM
  • Battery Capacity 1.5Ah, 3Ah, 4Ah, 5Ah
  • Tool Weight 6.4 lb
  • Charger Included No
  • Includes Flexible Assembly (126206-3)
  • Overall Width 93 mm
  • Voltage 18V
  • Head Diameter 1 in
  • Cordless Tool Kit Contents Bare Tool
  • Tool Length 58 1/2 in
  • Battery Series 18V Li-Ion
  • Concrete Vibrator Type Cordless, Multi-directional trigger
  • Overall Height 250 mm
  • Power Source Battery Powered

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list