!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUNCH, 16/18 GA MS/SS CUTTING CAPACITY, FOR MAKITA 16 GAUGE NIBBLERS/PLATE WRENCH

PUNCH, 16/18 GA MS/SS CUTTING CAPACITY, FOR MAKITA 16 GAUGE NIBBLERS/PLATE WRENCH

MILWAUKEE

PUNCH, 16/18 GA MS/SS CUTTING CAPACITY, FOR MAKITA 16 GAUGE NIBBLERS/PLATE WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUNCH, 16/18 GA MS/SS CUTTING CAPACITY, FOR MAKITA 16 GAUGE NIBBLERS/PLATE WRENCH

PUNCH, 16/18 GA MS/SS CUTTING CAPACITY, FOR MAKITA 16 GAUGE NIBBLERS/PLATE WRENCH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL48-44-0260
  • Mfr. Model # 48-44-0260
  • UNSPSC # 27111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This punch has a cutting capacity for mild steel up to 16 gauge and stainless steel up to 18 gauge. The punch is suitable for use with a 6890 16 gauge nibbler and plate wrench.

Technical Specs

  • Item Nibbler Replacement Punch
  • Compatible with Grainger Part Number 38D260, 3Y414, 3Y433
  • Capacity Steel 16 ga
  • Application Punching
  • Tool Brand Milwaukee
  • For Use With Nibbler, Wrench
  • Compatible with Manufacturer Part Number 49-96-0330, 49-96-4725, 6890
  • Capacity Stainless Steel 18 ga
  • Compatible with Product Type 16 Gauge Nibbler, Plate Wrench
  • Product Type Nibbler Punch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list