!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
.060X1.50X.125X.50X60 316 SS HINGE

.060X1.50X.125X.50X60 316 SS HINGE

MARLBORO

.060X1.50X.125X.50X60 316 SS HINGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
.060X1.50X.125X.50X60 316 SS HINGE

.060X1.50X.125X.50X60 316 SS HINGE

MARLBORO

https://catalogue.grainger.ca/?hybris=true
  • Item # GGH4PNL6
  • Mfr. Model # 4PNL6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • ItemHinge
  • MaterialType 316 Stainless Steel
  • Finish2B Finish
  • OrientationNon Handed
  • Door Leaf Height60"
  • Door Leaf Width1-1/2"
  • Door Leaf Thickness0.060"
  • HardwareNot Included
  • MountingFull Surface
  • Pin MaterialType 316 Stainless Steel
  • Ligature Resistant No
  • Range of Motion 270 Degrees
  • Holes Without
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 60"
  • Frame Leaf Width 1-1/2"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf Without
  • Pin Dia. 1/8"
  • Pin Type Removable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list