!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Water Strainers

Water strainers purify, filter, and separate solids and larger particles from liquid streams and flow lines. Large contaminants are defined as 40 microns or greater in size and are clearly visible. Straining protects downstream equipment in multistage operations in manufacturing, processing, and water management. These strainers vary by screen or mesh, size, weight, and materials (plastic or metal). Water strainer styles include: Y (wye), inline, basket, suction diffuser, and temporary.

https://catalogue.grainger.ca/?hybris=true

350 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • Y STRAINER: BRASS, ½ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 2½ IN HT
  • Item # WWG20XM10
  • Mfr. Model # G-YSFB-50
  • EHC: EHC :
  • This YSFB series y-strainer meets the standards for ISO, MSS SP-110, and RoHS. It measures 2½ inch height x 2⅜ inch length, and has a 11.2 scfm at 100 PSI flow rate, with a PTFE seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1831
  • APPROVED VENDOR
  • Y STRAINER: BRASS, ¾ IN, NPT THREAD, MESH, 20 MESH, 600 PSI, 2¾ IN HT
  • Item # WWG20XM11
  • Mfr. Model # G-YSFB-75
  • EHC: EHC :
  • This YSFB series y-strainer meets the standards for ISO, MSS SP-110, and RoHS. It measures 2¾ inch height x 2¾ inch length, and has a 22 scfm at 100 PSI flow rate, with a PTFE seal.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1831
  • APPROVED VENDOR
  • INLINE STRAINER: NYLON, 1 IN, NPT, 48 MESH, 100 PSI AT 125 ° F, 6 7/16 IN H, 5 IN L, CLEAR
  • Item # WWG6UJL4
  • Mfr. Model # 5588590
  • EHC: EHC :
  • This inline strainer is for use with agricultural sprayers, car wash, drinking water prefilters, floor scrubbers, medical devices, pressure washers, and water. In addition, it measures 6 7/16 inch height x 5 inch length, and has a 8 gpm flow rate, and is made of nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1818
  • APPROVED VENDOR
  • INLINE STRAINER: NYLON, ½ IN, NPT, 48 MESH, 100 PSI AT 125 ° F, 5⅜ IN H, 3⅝ IN L
  • Item # WWG6UJL2
  • Mfr. Model # 5732190
  • EHC: EHC :
  • This inline strainer is for use with agricultural sprayers, car wash, drinking water prefilters, floor scrubbers, medical devices, pressure washers, and water. In addition, it measures 5⅜ inch height x 3⅝ inch length, has a 5 gpm flow rate, and is made of nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BANJO
  • STRAINER SCREEN: 48 MESH, 7 IN LENGTH, 316 STAINLESS STEEL
  • Item # BNJLS250
  • Mfr. Model # LS250
  • EHC: EHC :
  • This strainer screen is for use with ls200-50. It is compatible with the following model numbers/series: LS150-50, LS200-50. In addition, it measures 7 inch length x 2⅝ inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • STRAINER SCREEN: 48 MESH, 4¼ IN LENGTH, STAINLESS STEEL
  • Item # WWG6UJJ8
  • Mfr. Model # 5580410
  • EHC: EHC :
  • This strainer screen is for use with filters. It is compatible with the following model numbers/series: 5587990, 5588590. In addition, it measures 4¼ inch length x 2¼ inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1818
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list