!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Plumbing Brand
Sink Material ?
Colour
Bowl Size
Bowl Depth
No. of Bowls
Number of Faucet Holes
Faucet Installation Style
Faucet Mounting Centers
Mounting Location - Faucet
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Wall-Mounted Utility & Laundry Sinks

Wall-mounted utility and laundry sinks eliminate the need for cabinetry and provide storage space below the sink. Also known as service sinks, these sinks have deep bowls for soaking, scrubbing, quick washing, or rinsing. Utility sinks are used for scrubbing and spraying large, dirty items in garages, janitorial closets, or mop rooms. Laundry sinks are used for washing and rinsing personal items such as laundry and fabrics in homes, laundromats, and hotels/motels.

https://catalogue.grainger.ca/?hybris=true

7 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MUSTEE
  • LAUNDRY TUB: 4 IN, E. L. MUSTEE, PP, WHITE, 24 IN X 20 IN BOWL SIZE, 14 ⅜ IN BOWL DP
  • Item # WWG4ARZ2
  • Mfr. Model # 19W
  • EHC: EHC :
  • This E. L. Mustee Utilatub series laundry tub includes wall mounting bracket, side supports and mounting hardware. It has a one-year manufacturer's warranty. In addition, it meets the standards for ANSI Z124-2017, CSA B125, CSA B45.0, CSA B45.5, IAPMO. It measures 34 inch height x 20 inch width x 24 inch length, is unfinished, and is made of polypropylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1692
  • MUSTEE
  • LAUNDRY TUB: 4 IN, 8 IN, E. L. MUSTEE, POLYPROPYLENE, WHITE, 24 IN X 40 IN BOWL SIZE
  • Item # GUS4ARZ4
  • Mfr. Model # 27W
  • EHC: EHC :
  • This E. L. Mustee Utilatwin series laundry tub includes wall mounting bracket, side supports and mounting hardware. It has a one-year manufacturer's warranty. In addition, it meets the standards for ANSI Z124-2017, CSA B125, CSA B45.0, CSA B45.5, IAPMO. It measures 34 inch height x 40 inch width x 24 inch length, is unfinished, and is made of polypropylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • SERVICE SINK: AMERICAN STD, ENAMELED CAST IRON, BLACK/WHITE, 14⅛ IN X 18½ IN BOWL SIZE
  • Item # WWG41H870
  • Mfr. Model # 7692000.020
  • EHC: EHC :
  • This American Standard Lakewell series service sink includes wall hanger and rim guard. It is compatible with the following model numbers/series: 7798020, 7798030, 8350235, 8350243, 8351076, and has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.19.1. It measures 20¼ inch height x 22 inch width x 18 inch length, has a high gloss finish, and is made of Enameled cast Iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ADVANCE TABCO
  • UTILITY SINK: 8 IN, ADVANCE TABCO, SS, SILVER, 22 IN X 16 IN BOWL SIZE, 12 IN BOWL DP
  • Item # WWG11U339
  • Mfr. Model # WSS-16-25
  • EHC: EHC :
  • This Advance Tabco WSS series utility sink includes basket drain, tubular wall brackets. It has a 90 day manufacturer's warranty. In addition, it meets the standards for NSF 61 Standard 9 and AB 1953. It measures 32½ inch height x 19½ inch width x 22 inch length, has a satin finish, and is made of stainless steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1695
  • AMERICAN STANDARD
  • SERVICE SINK: 8 IN, AMERICAN STD, ENAMELED CAST IRON/WHITE, 14⅛ IN X 18½ IN BOWL SIZE
  • Item # WWG41H854
  • Mfr. Model # 7692008.020
  • EHC: EHC :
  • This American Standard Lakewell series service sink includes wall hanger and rim guard. It is compatible with the following model numbers/series: 7798020, 7798030, 8350235, 8350243, 8351076, and has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.19.1. It measures 20¼ inch height x 22 inch width x 18 inch length, has a high gloss finish, and is made of Enameled cast Iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • SERVICE SINK: AMERICAN STD, ENAMELED CAST IRON, BLACK/WHITE, 16 ⅜ IN X 19 7/8 IN BOWL SIZE
  • Item # WWG41H869
  • Mfr. Model # 7695000.020
  • EHC: EHC :
  • This American Standard Akron series service sink includes wall hanger and rim guard. It is compatible with the following model numbers/series: 7798020, 7798030, 8340235, 8340243, 8341076, and has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.19.1. It measures 20¼ inch height x 24 inch width x 20½ inch length, has a high gloss finish, and is made of Enameled cast Iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AMERICAN STANDARD
  • SERVICE SINK: 8 IN, AMERICAN STD, ENAMELED CAST IRON/WHITE, 16 ⅜ IN X 19⅞ IN BOWL SIZE
  • Item # WWG41H855
  • Mfr. Model # 7695008.020
  • EHC: EHC :
  • This American Standard Akron series service sink includes wall hanger and rim guard. It is compatible with the following model numbers/series: 7798020, 7798030, 8340235, 8340243, 8341076, and has a lifetime manufacturer's warranty. In addition, it meets the standards for ASME A112.19.1. It measures 20¼ inch height x 24 inch width x 20½ inch length, has a high gloss finish, and is made of Enameled cast Iron.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list