!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Application
Spreader Type
Capacity
Spread Width - Maximum ?
Frame Material
Hopper Material
Flow Control Mechanism
Spreader Drive Mechanism
Wheel Type
For Use With
Spread Pattern
Handle Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Walk-Behind Spreaders

Walk-behind spreaders roll along flat or gently sloped terrain to evenly distribute ice melt, grass seed, fertilizers, and other granular substances. They have a hopper to hold bulk material for spreading across areas that don't require the larger-scale coverage of vehicle-mounted or tow-behind spreaders. Also known as push spreaders, they set their handle at a comfortable height for pushing while walking behind the spreader.

https://catalogue.grainger.ca/?hybris=true

25 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHAPIN
  • BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 1/2 X 10 IN, PLASTIC, METAL
  • Item # CPN81008A
  • Mfr. Model # 81008A
  • EHC: EHC :
  • This drop broadcast spreader has a capacity of 80 pounds and a U-shaped flip-up handle. It has an adjustable gate flow control and is for use with salt, ice melt, seed, and fertilizers. It includes baffles, a grate, and a cover. It has a spread width of four to six feet. The wheels measure 3 1/2 x 10 inches. Its axle and frame are made of metal and its hopper is made of plastic.Not for use with rock salt or sand.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 550
  • CHAPIN
  • BROADCAST SPREADER, ADJUSTABLE GATE, 80 LBS CAPACITY, 3 X 12 IN, PLASTIC, METAL, STEEL
  • Item # CPN8201A
  • Mfr. Model # 8201A
  • EHC: EHC :
  • This drop broadcast spreader has a capacity of 80 pounds and a powder-coated U-shaped handle. It has an adjustable gate flow control and is for use with salt and ice melt. It includes a grate and rain cover. It has a spread width of 10 to 12 feet. The wheels measure 3 x 12 inches and are pneumatic. Its axle is made of metal, the frame is made of powder-coated steel, and the hopper and wheels are made of plastic. It features a baffles and auger.Not for use with rock salt or sand.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 30 LB CAPACITY, STEEL, 12 FT
  • Item # WSW10F635
  • Mfr. Model # 10F635
  • EHC: EHC :
  • Light duty units feature poly hoppers, steel tube frames and fingertip-controlled cable linkage flow control. Commercial duty units feature steel tube frames, larger tires, and fingertip-controlled rod linkage flow control. Professional duty push units feature stainless steel frames.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 550
  • SNOWEX
  • SS BROADCAST SPREADER 160LB
  • Item # SNXSP85SS
  • Mfr. Model # SP85SS
  • EHC: EHC :
  • Features steel tube frames, larger tires, fingertip-controlled rod linkage flow control, and stainless steel axles. SP85SS also features a stainless steel frame for enhanced corrosion protection.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • MANUAL WALK-BEHIND SPREADER, LANDSCAPE, LAWN AND AGRICULTURE, 70 LB CAPACITY, STEEL, 12 FT
  • Item # WSW10F636
  • Mfr. Model # 10F636
  • EHC: EHC :
  • Light duty units feature poly hoppers, steel tube frames and fingertip-controlled cable linkage flow control. Commercial duty units feature steel tube frames, larger tires, and fingertip-controlled rod linkage flow control. Professional duty push units feature stainless steel frames.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 550
  • CHAPIN
  • BROADCAST SPREADER, ADJUSTABLE GATE, 100 LBS CAPACITY, 5 X 14 IN, PLASTIC, METAL, STAINLESS STEEL
  • Item # CPN82108B
  • Mfr. Model # 82108B
  • EHC: EHC :
  • This drop broadcast spreader has a capacity of 100 pounds and a stainless steel with rubber grips handle. It has an adjustable gate flow control and is for use with salt and ice melt. It includes baffles, linkage, and enclosed metal gears. It has a spread width of 10 to 12 feet. The wheels measure 5 x 14 inches. Its axle is made of metal and its frame is made of stainless steel. Its hopper and wheels are made of plastic.Not for use with rock salt or sand.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 541
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list