!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Footwear Coverage Style
Traction Type
Traction Material
Traction Attachment Style
Colour

Traction Devices

Traction devices attach to the bottom of existing footwear to provide secure footing when walking on ice, snow, and other wet or slippery surfaces. Transitional traction devices are attached with straps and can be moved out of the way when moving indoors. Devices for sustained use are designed to be worn for longer periods of time either indoors or outdoors.

https://catalogue.grainger.ca/2023?hybris=true

289 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • K1 SERIES
  • ICE CLEATS, UNIVERSAL, 3 IN LONG, 2 1/8 IN WIDE, BLACK/ORANGE, UNISEX
  • Item # JCKV9770150O/S
  • Mfr. Model # V9770150-O/S
  • EHC: EHC :
  • These universal sized, black/orange, unisex, ice cleats have three-inch length, 2 1/8-inch width, and 5/8-inch height. They are made of a polymer blend. They have a strap-on traction attachment and tungsten carbide traction. They are slip- and tear-resistant, which makes them suitable for use on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • K1 SERIES
  • ICE CLEATS, UNIVERSAL, 3 IN LONG, 1¾ IN WIDE, BLACK/ORANGE, UNISEX
  • Item # JCKV9770250O/S
  • Mfr. Model # V9770250-O/S
  • EHC: EHC :
  • These universal sized, black/orange, unisex, ice cleats are available in three-inch length, 1 3/4-inch width, and 1/2-inch height. They are made of a polymer blend. They have a strap-on traction attachment, flip-up spikes and tungsten carbide traction. They are slip- and tear-resistant, which makes them suitable for use on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IMPACTO
  • TRACTION CLEATS, MID SOLE, HI-VIS REFLECT STRAP, REPLACEABLE, ORNG/BLK, UNIVERSAL, TPE/STEEL, PR
  • Item # IMOMIDCLEAT100-00
  • Mfr. Model # MIDCLEAT-100-00
  • EHC: EHC :
  • These universal-sized mid sole traction cleats slip over the top of footwear and come with an adjustable and reflective high-visibility strap that allows the cleats to be flipped up to the top of the shoe when not in use. Orange and black in colour, the device is made of thermoplastic elastomer and has replaceable steel cleats. One pair is included per order.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • K1 SERIES
  • ICE CLEATS, UNIVERSAL, 3 IN LONG, 2 1/8 IN WIDE, BLACK/ORANGE/YELLOW, UNISEX
  • Item # JCKV8770160O/S
  • Mfr. Model # V8770160-O/S
  • EHC: EHC :
  • These universal sized, black/orange/yellow, unisex, ice cleats have a three-inch length, 2 1/8-inch width, and 5/8-inch height. They are made of a polymer blend. They have a strap-on traction attachment and tungsten carbide traction. They are slip- and tear-resistant, which makes them suitable for use on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KORKERS
  • ORIGINAL ICE CLEAT, UNISEX, L, 12 STUDS, BLK, STRETCH RUBBER, FITS SZS 9 TO 11
  • Item # KRKOA8000LG
  • Mfr. Model # OA8000LG
  • EHC: EHC :
  • These black, unisex large original ice cleats are made of stretched rubber. They have 12 steel studs under the toe and heel/ball of the foot. The ice cleat fits sizes from 9 to 11 and provides traction on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • K1 SERIES
  • ICE CLEATS, UNIVERSAL, 3 1/16 IN LONG, 2 3/16 IN WIDE, BLACK/ORANGE, UNISEX
  • Item # JCKV9770350O/S
  • Mfr. Model # V9770350-O/S
  • EHC: EHC :
  • These universal sized, black/orange, unisex, ice cleats are available in 3 1/16-inch length, 2 3/16-inch width, and 11/16-inch height. They are made of a polymer blend. They have a strap-on traction attachment, flip-up spikes, and steel traction. They are slip- and tear-resistant, which makes them suitable for use on mud, ice, and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • K1 SERIES
  • ICE CLEATS, UNIVERSAL, 3 IN LONG, 1¾ IN WIDE, BLACK/ORANGE/YELLOW, UNISEX
  • Item # JCKV8770260O/S
  • Mfr. Model # V8770260-O/S
  • EHC: EHC :
  • These universal sized, black/orange/yellow, unisex, ice cleats have a three-inch length, 1 3/4-inch width, and 1/2-inch height. They are made of a polymer blend. They have a strap-on traction attachment and tungsten carbide traction. They are slip- and tear-resistant, which makes them suitable for use on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ICETREKKERS
  • TRACTION DEVICE, STRAP-ON, SELF-CLEARING, BLACK, LARGE, 7 X 4 1/2 X 2 1/4 IN, RUBBER/STEEL, PAIR
  • Item # ITX06006L
  • Mfr. Model # 06006L
  • EHC: EHC :
  • This diamond-grip traction device in size large fits men's shoe sizes 9 1/2 to 12 1/2. The device straps over the top of footwear and is made of steel alloy. The diamond beads are riveted to a rubber sling. The devices are self-clearing, black in colour, and measure 7 inches in length x 4 1/2 in width x 2 1/4 in height. Each order includes one pair.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DENTEC
  • ICE TRACTION DEVICE, UNISEX, PULL ON, BLACK/GREEN, UNIVERSAL SIZE, RUBBER W TUNGSTEN CARBIDE
  • Item # DEN10704NDHIT
  • Mfr. Model # 10704 NDH
  • EHC: EHC :
  • This universal-sized ice traction device is black-coloured with a high visibility green strap. It has tungsten carbide studs and flexible rubber, providing traction in the midsole of any footwear. This unisex device pulls on over boots and shoes and is for use on asphalt, concrete, gravel, and ice.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KORKERS
  • ORIGINAL ICE CLEAT, UNISEX, XL, 12 STUDS, BLACK, STRETCH RUBBER, FITS SZS 12 TO 13
  • Item # KRKOA8000XL
  • Mfr. Model # OA8000XL
  • EHC: EHC :
  • These black, unisex X-large original ice cleats are made of stretched rubber. They have 12 steel studs under the toe and heel/ball of the foot. The ice cleat fits sizes from 12 to 13 and provides traction on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • K1 SERIES
  • ANTI-SLIP HEEL TRACTION AID, XL, BLACK, UNISEX, POLYMER BLEND
  • Item # JCKV6770170XL
  • Mfr. Model # V6770170-XL
  • EHC: EHC :
  • This X-large, black, unisex, anti-slip heel traction aid is made of a polymer blend. It has a strap-on traction attachment and stud-type traction. It is waterproof, which makes it suitable for use on ice and snow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WINTER WALKING
  • UNISEX ICE CLEATS, L, SIZE 9 TO 11/11+, CARBONIZED STEEL, GRY/GRN, PULL-ON, BALL/HEEL
  • Item # JDSJD350L
  • Mfr. Model # JD350-L
  • EHC: EHC :
  • These Easy Spike grey/green, unisex large walking traction ice cleats are made of carbonized steel and rubber. They are lightweight and compact that fit shoe sizes from 9 to 11 for men and 11+ for women. The cleats have moulded studs, ball/heel coverage, pull-on traction, and aggressive tread. They measure 6¾ length x 5½ width x 3 1/16 inches height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DENTEC
  • ICE TRACTION DEVICE, UNISEX, PULL ON, BLACK/GREEN, UNIVERSAL, RUBBER W TUNGSTEN CARBIDE
  • Item # DEN10704IT
  • Mfr. Model # 10704
  • EHC: EHC :
  • This universal-sized ice traction device has tungsten carbide studs and flexible rubber, providing traction in the midsole of any footwear. This unisex device pulls on over boots and shoes and is for use on asphalt, concrete, gravel, and ice. It is black-coloured with a high visibility green strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DUE NORTH
  • UNISEX TRACTION AIDS, L/XL, RUBBER, BLK/ORNG, INDOOR/OUTDOOR, PULL-ON, FOR CERAMIC
  • Item # SLLV3553570L/XL
  • Mfr. Model # V3553570-L/XL
  • EHC: EHC :
  • These black/orange, unisex large/X-large traction aids are made of rubber and fit sizes 10.5 to 13 for men/11.5 to 13 for women. They have pull-on attachments and heel coverage. The indoor/outdoor traction aid measures 9 1/64 length x 7 29/32 width x 2 29/32 inches height. They are suitable for use on ceramic, dry floors, and oil surfaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IMPACTO
  • TRACTION DEVICE, MID SOLE, NONSPARK, ADJUSTABLE, HI-VIS STRAP, BLACK/ORANGE, UNIVERSAL, TPR/BRASS
  • Item # IMOMIDCLEAT100B00
  • Mfr. Model # MIDCLEAT-100B-00
  • EHC: EHC :
  • Made of thermoplastic elastomer, these cleats are made of non-sparking, non-conducting brass. The studs are replaceable, and the high-visibility reflective strap lets the device be flipped to the top of the shoe when not in use. Black and orange, the traction device is a universal fit. Each order includes one pair.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list